Shop All Hook & Loop Squares
3M
Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK
Mfr # 1-1-100-SJ3540
Zoro # G4362407
product price: $41.89
/pk 100, $0.42/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Rubber Adhesive
- Backing Material Polypropylene
- Shear Strength 44 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1-1-100-SJ3540
- Zoro # G4362407
- UPC # 888519021422
- Country of Origin United States
- Category Hook & Loop Squares
Dimensions
Width | 1 in |
Length | 1 in |
Details
Item | Reclosable Fastener Shape |
Hook and Loop Type | Self-Mating |
Adhesive Type | Rubber Adhesive |
Backing Material | Polypropylene |
Shear Strength | 44 psi |
Hook and Loop Shape | Square |
Color | Black |
Flame Retardant | No |
Characteristics | Polypropylene |
Description
Reclosable Fastener Shapes, Self-Mating, Hook and Loop Shape Square, Length 1 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Polypropylene, Shear Strength 44 psi, Adhesive Type Rubber Adhesive, Characteristics Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51390.030.0001)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 97 PK (07725)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Steel Body, 100 PK (1HBT4)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4440060050)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, White, 100 PK (1-1-100-SJ3506/SJ3507)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3526N/SJ3527N)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Clear, 100 PK (SJ4570)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Clear, 100 PK (SJ3560)
- 3M Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3532N/SJ3533N)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3530/SJ3531)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 50 PK (1X1KIHLM)
- 3M Hook & Loop Squares