Shop All Hook & Loop Squares
3M
Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK
Mfr # 1-1-100-SJ3532N/SJ3533N
Zoro # G4362276
product price: $28.39
/pk 100, $0.28/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 22 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1-1-100-SJ3532N/SJ3533N
- Zoro # G4362276
- UPC # 888519021378
- Country of Origin Korea, Republic of
- Category Hook & Loop Squares
Dimensions
Width | 1 in |
Length | 1 in |
Details
Item | Reclosable Fastener Shape |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 22 psi |
Hook and Loop Shape | Square |
Color | Black |
Characteristics | Nylon |
Includes | 100 Sets (100 Hook Pieces and 100 Loop Pieces) |
Flame Retardant | No |
Description
Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Square, Length 1 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 22 psi, Adhesive Type Rubber Adhesive, Characteristics Nylon, Includes 100 Sets (100 Hook Pieces and 100 Loop Pieces), Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 1/2 in L, 1/4 in Sq (WWG-0250-3500GB)
- B&C EAGLE Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR5019-38)
- ZORO SELECT #6-32 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0087)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91740)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, White, 100 PK (1-1-100-SJ3506/SJ3507)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3530/SJ3531)
- 3M Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3540)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 100 PK (SJ4575)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3526N/SJ3527N)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Clear, 100 PK (SJ4570)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.88in X 0.88in, BLACK, 12PK (90072)
- 3M Hook & Loop Squares