Shop All Hook & Loop Squares
3M
Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, White, 100 PK
Mfr # 1-1-100-SJ3506/SJ3507
Zoro # G4362373
product price: $21.29
/pk 100, $0.21/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Polypropylene Hook/Polyester Loop
- Shear Strength 18 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1-1-100-SJ3506/SJ3507
- Zoro # G4362373
- UPC # 888519021248
- Country of Origin United States
- Category Hook & Loop Squares
Dimensions
Width | 1 in |
Length | 1 in |
Details
Item | Reclosable Fastener Shape |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Polypropylene Hook/Polyester Loop |
Shear Strength | 18 psi |
Hook and Loop Shape | Square |
Color | White |
Includes | 100 Sets (100 Hook Pieces and 100 Loop Pieces) |
Characteristics | Hook(SJ3506) - Polypropylene, Loop(SJ3507) - Polyester |
Flame Retardant | No |
Description
Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Square, Length 1 in, Width 1 in, Color White, Flame Retardant No, Backing Material Polypropylene Hook/Polyester Loop, Shear Strength 18 psi, Adhesive Type Acrylic Adhesive, Characteristics Hook(SJ3506) - Polypropylene, Loop(SJ3507) - Polyester, Includes 100 Sets (100 Hook Pieces and 100 Loop Pieces), Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 18-8 Stainless Steel, 100 PK (05348)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (4419)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 970 PK (52491)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Clear, 100 PK (SJ4570)
- 3M Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3540)
- 3M Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3532N/SJ3533N)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 100 PK (SJ4575)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Clear, 100 PK (SJ3560)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3526N/SJ3527N)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- 3M Hook & Loop Squares