Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Rubber Adhesive, 150 ft, 3/4 in Wd, Black, 2 PK
Mfr # SJ3540
Zoro # G6868172
product price: $556.99
/pk 2, $278.50/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Rubber Adhesive
- Backing Material Polyolefin
- Shear Strength 22 psi
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SJ3540
- Zoro # G6868172
- UPC # 00051115255939
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Rubber Adhesive |
Backing Material | Polyolefin |
Shear Strength | 22 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Self-Mating, Hook and Loop Shape Roll, Length 150 ft, Width 3/4 in, Color Black, Flame Retardant No, Backing Material Polyolefin, Shear Strength 22 psi, Adhesive Type Rubber Adhesive, Characteristics Black with Mushroom Shaped Stems Backed with a Rubber Based Pressure Sensitive Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK (41F0606-EA-100)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm Length (A4440160050K)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type C Zinc (GP-0125-0375-C)
- POWERNAIL Collated Stainless Steel Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK (LSS20016)
- 3M Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White, 4 PK (SJ3506)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 5/8 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Acrylic Adhesive, 15 ft, 1 in Wd, Clear, 2 PK (MP3560)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3527N)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Black (189645)
- 3M Hook & Loop Rolls