Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Rubber Adhesive, 150 ft, 2 in Wd, White, 2 PK
Mfr # SJ3526N
Zoro # G7564067
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 22 psi
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SJ3526N
- Zoro # G7564067
- UPC # 00021200862472
- Country of Origin Korea, Republic of
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 22 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 2 in, Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 22 psi, Adhesive Type Rubber Adhesive, Characteristics High performance, nylon hook with rubber adhesive, polypropylene film liner, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53462.019.0001)
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (60121)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-31/32 in Shaft Dia, 25 PK (U36000.196.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Hot Dipped Galvanized, 47/64 in Ht, 10 PK (U04225.075.0001)
- 3M Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, Black, 12 PK (SJ3402)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3526N)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 1/2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1" Wd, Clear (00212005321320)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3527N)
- 3M Reclosable Fastener, Acrylic Adhesive, 5 yds, 1" Wd, Black (MP3541/MP3542)
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Blk, 1PK, 75', 3/4" Wd, Black (VEL111)
- 3M Hook & Loop Rolls