Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Rubber Adhesive, 150 ft, 1/2 in Wd, Black
Mfr # .500SJ3540
Zoro # G4869081
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Rubber Adhesive
- Backing Material Polyolefin
- Width 1/2 in
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # .500SJ3540
- Zoro # G4869081
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1/2 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Rubber Adhesive |
Backing Material | Polyolefin |
Hook and Loop Shape | Roll |
Color | Black |
Characteristics | General Purpose Pressure Sensitive, High Strength, Long Lasting Polypropylene |
Description
Reclosable Fastener, Self-Mating, Hook and Loop Shape Roll, Length 150 ft, Width 1/2 in, Color Black, Flame Retardant No, Operating Temp. Range -20 Degrees to 120 Degrees F, Backing Material Polypropylene, Adhesive Type Rubber Adhesive, Characteristics General Purpose Pressure Sensitive, High Strength, Long Lasting Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0112)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg (141008RSN)
- FPC 100PK MED ALU Rivet (FPC44A-100)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (011032P037)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3572)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3531)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 2 in Wd, Black (SJ3572)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 in Wd, Clear, 2 PK (SJ4570)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black (SJ3540)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4" Wd, Black (VEK90086)
- 3M Hook & Loop Rolls