Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK
Mfr # SJ3533N
Zoro # G5527417
product price: $390.99
/pk 3, $130.33/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 22 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SJ3533N
- Zoro # G5527417
- UPC # 00021200862663
- Country of Origin Korea, Republic of
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 22 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 22 psi, Adhesive Type Rubber Adhesive, Characteristics Medium performance, nylon loop with rubber adhesive, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 5/8" x 3-1/4", Low CSZ, Clear (CLPZ-0625-3250)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 100 PK (HLB-1/2")
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Chrome Plated, 10 PK (74305)
- WESTERN ENTERPRISES PKGD: CGA 350 HEX NUT, 25PK (82)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 10 ft, 1/2 in Wd, Clear (.500SJ3560/10FT)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 2 in Wd, White, 2 PK (SJ3526N)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1" Wd, Clear (00212005321320)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1/2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Acrylic Adhesive, 4.9 yds, 1 in Wd, Black, 5 PK (MP3541/MP3542)
- 3M Reclosable Fastener, Acrylic Adhesive, 15 ft, 1 in Wd, Clear, 2 PK (MP3560)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (164084)
- 3M Hook & Loop Rolls