Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, White
Mfr # MP3526N/MP3527N
Zoro # G2583095
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 22 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MP3526N/MP3527N
- Zoro # G2583095
- UPC # 00051131064881
- Country of Origin Korea, Republic of
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 22 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 15 ft, Width 1 in, Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 22 psi, Adhesive Type Rubber Adhesive, Characteristics Industrial Hook, Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG350625062512)
- ZORO SELECT Hex Weld Nut, 7/16"-14, Steel, 3/4 in Wd, 53/64 in Lg, 21/64 in Ht, 25 PK (HS3 71614)
- ZORO SELECT Eye Bolt 1/16", 5/32 in ID, Steel, Zinc Plated, 20 PK (U17210.014.0063)
- PRECISION BRAND Arbor Shim, 0.0060x1 1/2 ID, Pk10 (25447)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (MP3526N/MP3527N)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1" Wd, Black, 8 PK (TB3526N/TB3527N)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1 in Wd, Black (SJ3550CF)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1/2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3518FR)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3533N)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 2 in Wd, Black (SJ3572)
- 3M Hook & Loop Rolls