Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Rubber Adhesive, 10 ft, 1" Wd, Black, 8 PK
Mfr # TB3526N/TB3527N
Zoro # G3971550
Free Shipping & Returns
$194.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Width 1"
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # TB3526N/TB3527N
- Zoro # G3971550
- UPC # 00051111976487
- Country of Origin Korea, Republic of
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 10 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Roll |
Color | Black |
Description
FstnrTB3526N/TB3527NHk/LpBlk,1nx10f,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Combo Barrel, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4148SS)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 50 PK (M04110.120.0020)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (U04104.075.1000)
- G.L. HUYETT Cotter Pin, 5/32"Dx2" L, 316 SS, PK25 (WWG-156-2000-80)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (MP3526N/MP3527N)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, White (MP3526N/MP3527N)
- 3M Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White, 4 PK (SJ3506)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1/2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3518FR)
- 3M Reclosable Fastener Black (MP-3541/42-BLACK 3M)
- VELCRO BRAND Hook-and-Loop Black (196692)
- 3M Hook & Loop Rolls