Shop All Hook & Loop Rolls
3M
Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, Black, 12 PK
Mfr # SJ3418FR
Zoro # G5638412
product price: $950.99
/pk 12, $79.25/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type No Adhesive
- Backing Material Woven Nylon
- Shear Strength 22 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SJ3418FR
- Zoro # G5638412
- UPC # 00021200626760
- Country of Origin Korea, Republic of
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | No Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 22 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant Yes, Backing Material Woven Nylon, Shear Strength 22 psi, Adhesive Type No Adhesive, Characteristics Durable Flame Resistant Woven Nylon for Thousands of Closures, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3588)
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 260 PCS (36D705)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 0.70 in L, Aluminum Body, 4000 PK (ACS68)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-1/4in, Pln, PK50 (U39100.015.0125)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3531)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3523)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 in Wd, Clear, 2 PK (SJ4570)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 2 in Wd, White, 2 PK (SJ3526N)
- MONOPRICE Reclosable Fastener, 5 yds, 3/4" Wd, Black (5828)
- 3M Hook & Loop Rolls