Shop All Hook & Loop Rolls
3M
Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, Black, 12 PK
Mfr # SJ3402
Zoro # G5602642
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type No Adhesive
- Backing Material Woven Nylon
- Shear Strength 22 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SJ3402
- Zoro # G5602642
- UPC # 00021200625534
- Country of Origin Korea, Republic of
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | No Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 22 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 22 psi, Adhesive Type No Adhesive, Characteristics Durable Woven Nylon for Thousands of Closures, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.008.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0002)
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- HHIP 125 Piece M4 Minus Pin Gage Set .626-.750" (4101-0014)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1/2 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, Black, 12 PK (SJ3418FR)
- 3M Reclosable Fastener Black (MP-3541/42-BLACK 3M)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ4575)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3518FR)
- 3M RF6741 ScotchA 1in x 48in Black Extreme Fastener (399RF6741)
- 3M Hook & Loop Rolls