Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Acrylic Adhesive, 50 yds, 1" Wd, Clear
Mfr # 00212005321320
Zoro # G4659847
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Acrylic Adhesive
- Width 1"
- Length 50 yds
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00212005321320
- Zoro # G4659847
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 50 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Acrylic Adhesive |
Hook and Loop Shape | Roll |
Color | Clear |
Description
SJ4570 Low Profile Dual Lock, 1 In.x50 yds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8007957)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel (U07111.075.0275)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (PASD604W)
- SET SCREW & MANUFACTURING 1/2-13 X 1 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50131000CPX-250)
- 3M Reclosable Fastener, Acrylic Adhesive, 25 yds, 5/8" Wd, Clear (00021200450759)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3531)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (MP3526N/MP3527N)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3533N)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 3 in Wd, Black (SJ3000)
- VELCRO BRAND Tape, Strips, Loop, 4"x75ft., Wh, 75', 4" Wd, White (VEL165)
- 3M Hook & Loop Rolls