Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black
Mfr # 1-10-SJ3523
Zoro # G4362513
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Woven Nylon
- Shear Strength 22 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1-10-SJ3523
- Zoro # G4362513
- UPC # 888519027271
- Country of Origin Korea, Republic of
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 30 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 22 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 30 ft, Width 1 in, Color Black, Flame Retardant No, Operating Temp. Range 158 Degrees F, Backing Material Woven Nylon, Shear Strength 22 psi, Adhesive Type Acrylic Adhesive, Characteristics Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Self-Drilling Screw, #12 x 2-3/4 in, Flat Head Phillips Drive, 40 PK (21384)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.062.0625)
- HERITAGE Detent Pin, 3/8" x 5", Medium CSZ, Clear (DTP-0375-5000)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0050)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 150 ft, 1/2 in Wd, Clear (.500SJ3560)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3531)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3572)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3518FR)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 5/8 in Wd, Black (SJ3000)
- VELCRO BRAND Reclosable Fastener, 5 ft, Black (90086)
- 3M Hook & Loop Rolls