Shop All Hook & Loop Strips
3M
Reclosable Fastener, Acrylic Adhesive, 150 ft, 5/8 in Wd, Clear
Mfr # DK3M142
Zoro # G2287420
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Acrylic Adhesive
- Backing Material Polypropylene
- Hook and Loop Shape Strip
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DK3M142
- Zoro # G2287420
- UPC # 848109041636
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 5/8 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Acrylic Adhesive |
Backing Material | Polypropylene |
Hook and Loop Shape | Strip |
Color | Clear |
Description
Dual Lock Low/Pro Fastener,5/8 In.x150 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/4 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01359)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10KHX)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.056.7200)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Steel, Black E-Coat Hex Hex Drive, 12 PK (932682)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 100 PK (SJ4570)
- 3M 3/4 in.X15' Indoor Fastenr Bk 1Set (RF4761)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Black, 100 PK (SJ4575)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ3560)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3532N/SJ3533N)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ4570)
- BSC PREFERRED 2'' x 75' - Loop - Black VELCRO Brand Tape - Individual Strips (S-11715)
- 3M Hook & Loop Strips