Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Acrylic Adhesive, 150 ft, 2 in Wd, Black
Mfr # SJ3572
Zoro # G9416872
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Acrylic Adhesive
- Backing Material Adhesive
- Shear Strength 16 psi
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SJ3572
- Zoro # G9416872
- UPC # 021200863776
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Acrylic Adhesive |
Backing Material | Adhesive |
Shear Strength | 16 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 2 in, Color Black, Flame Retardant No, Backing Material Adhesive, Shear Strength 16 psi, Adhesive Type Acrylic Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 50 PK (SCIA0310400USA-050BX)
- GRIP-RITE Sheet Metal Screw, #8 x 1/2 in, PrimeGuard Plus Coated Hex Head Hex Drive, 100 PK (HHSB08012P)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.060.0040)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in Length, 50 PK (U07001.025.0225)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 10 ft, 1 in Wd, Clear (100SJ3560/10FT)
- 3M Reclosable Fastener, Acrylic Adhesive, 4.9 yds, 1 in Wd, Black, 5 PK (MP3541/MP3542)
- 3M Reclosable Fastener Black (MP-3541/42-BLACK 3M)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3572)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (1-5-SJ3526N)
- VELCRO BRAND Reclosable Fastener Black (91100)
- 3M Hook & Loop Rolls