Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Acrylic Adhesive, 150 ft, 1/2 in Wd, Black
Mfr # DK3M124
Zoro # G2287621
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Acrylic Adhesive
- Backing Material Polypropylene
- Width 1/2 in
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DK3M124
- Zoro # G2287621
- UPC # 848109041469
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1/2 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Acrylic Adhesive |
Backing Material | Polypropylene |
Hook and Loop Shape | Strip |
Color | Black |
Description
Dual Lock Fasteners,1/2 In.x150 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLS-8)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51000.075.0225)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.019.0150)
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA91)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1/2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 5/8 in Wd, Clear, 3 PK (SJ4570)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1-1/2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, Black, 12 PK (SJ3418FR)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 3/4 in Wd, Clear, 2 PK (SJ3560)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3/4 in Wd, Black (SJ3000)
- 3M Reclosable Fastener Black (MP-3541/42-BLACK 3M)
- 3M Hook & Loop Rolls