Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White
Mfr # SJ3572
Zoro # G9416811
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Acrylic Adhesive
- Backing Material Adhesive
- Shear Strength 16 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SJ3572
- Zoro # G9416811
- UPC # 021200872921
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Acrylic Adhesive |
Backing Material | Adhesive |
Shear Strength | 16 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color White, Flame Retardant No, Backing Material Adhesive, Shear Strength 16 psi, Adhesive Type Acrylic Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0150)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0100)
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK710 (4NEU6)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 8" L, Carbon Steel Zinc Plated, 10 PK (7452SD1-PWR)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 1 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3518FR)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 10 ft, 1/2 in Wd, Clear (.500SJ3560/10FT)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1/2 in Wd, Black (.500SJ3540)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ4575)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Orange (176067)
- 3M Hook & Loop Rolls