Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Clear, 2 PK
Mfr # DK3M136
Zoro # G2287658
product price: $2,231.99
/pk 2, $1,116.00/ea
Free Shipping & Returns
$2,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Acrylic Adhesive
- Backing Material Polypropylene
- Width 1 in
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DK3M136
- Zoro # G2287658
- UPC # 848109041582
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Acrylic Adhesive |
Backing Material | Polypropylene |
Hook and Loop Shape | Strip |
Color | Clear |
Description
Dual Lock Fasteners,1 In.x150 ft.,SJ3560,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-3-ZN)
- ROTOR CLIP External-E Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia (SHI-125)
- RICHELIEU #10 x 6 in., 20 PK (FTSCD17T106MR)
- ZORO SELECT Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0162)
- 3M Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White, 4 PK (SJ3506)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1-1/2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3533N)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 2 in Wd, Black (SJ3572)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 10 ft, 1/2 in Wd, Clear (.500SJ3560/10FT)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1 in Wd, Black (SJ3000)
- SCOTCH Reclosable Fastener, 10 ft, 1" Wd, 4 PK (RF6761)
- 3M Hook & Loop Rolls