Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black
Mfr # DK3M134
Zoro # G2287560
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Acrylic Adhesive
- Backing Material Polypropylene
- Width 1 in
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # DK3M134
- Zoro # G2287560
- UPC # 848109041568
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Acrylic Adhesive |
Backing Material | Polypropylene |
Hook and Loop Shape | Strip |
Color | Black |
Description
Dual Lock Fasteners,1 In.x150 ft.,SJ3550
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/16 in Ht, 100 PK (50FK-1032)
- PRECISION BRAND Arbor Shim, 0.0620x3/4 ID, Pk10 (25177)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 3/4" L, Alloy Steel Plain, 100 PK (3531000)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07410.019.0087)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3523)
- 3M Reclosable Fastener, Acrylic Adhesive, 4.9 yds, 1 in Wd, Black, 5 PK (MP3541/MP3542)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 150 ft, 1/2 in Wd, Clear (.500SJ3560)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 2 in Wd, White, 2 PK (SJ3526N)
- 3M Hook-and-Loop Black (MP-3526/27N-BLACK 3M)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ4570)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Clear (91325)
- 3M Hook & Loop Rolls