Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black, 3 PK
Mfr # SJ3572
Zoro # G5511554
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 22 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SJ3572
- Zoro # G5511554
- UPC # 00021200862861
- Country of Origin Korea, Republic of
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Shear Strength | 22 psi |
Hook and Loop Shape | Roll |
Color | Black |
Characteristics | Premium Performance PSA Nylon Hook with Acrylic Tape and Clear Polyethylene Film Liner. 100 mil to 160 mil Engaged Thickness, 3.5 mil Printed Liner. |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 22 psi, Adhesive Type Acrylic Adhesive, Characteristics Premium Performance PSA Nylon Hook with Acrylic Tape and Clear Polyethylene Film Liner. 100 mil to 160 mil Engaged Thickness, 3.5 mil Printed Liner., Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 36 in L, 1/2 in W, 3/8 in H (3103750500-36)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.013.0050)
- L.H. DOTTIE Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Combination Drive, 50 PK (HWSMS122)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x1, Pk100 (U08305.025.0100)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Acrylic Adhesive, 4.9 yds, 1 in Wd, Black, 5 PK (MP3541/MP3542)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3518FR)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 5/8 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3518FR)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 in Wd, Clear, 2 PK (SJ4570)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1" Wd, Clear (00021200448836)
- 3M Hook & Loop Rolls