Shop All Reader Eyewear
3M
Reading Glasses, +2.50, Clear, Anti-Fog
Mfr # SF625SGAF
Zoro # G1455078
original price:
$16.05
2% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Traditional
- Lens Color Clear
- Eyewear Venting Non-Vented
- Standards ANSI Z87.1-2003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF625SGAF
- Zoro # G1455078
- UPC # 078371665142
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Traditional Eyewear Frame Design, Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Gray Temple Color, SecureFit(TM) Temple Style, 99.9 Percent UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Pressure Diffusion Temples, Standards ANSI Z87.1-2003, Eyewear Frame Style Half-Frame, Eyewear Size M, Series SecureFit(TM), Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Adhesive Backed Vinyl (HM25)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 080)
- PIP Touchscreen Utility Glove, XL, Yellow, Pk12 (HVY713SUTS/XL)
- 3M Reading Glasses, +2.00, Clear, Anti-Fog (SF620SGAF)
- 3M Reading Glasses, +1.50, Clear, Anti-Fog (SF615SGAF)
- 3M Reading Glasses, +2.0, Clear, Polycarbonate (11375-00000-20)
- 3M Safety Reader Plus2.0 Clr Lens (91192-00002T)
- 3M Safety Reader Glasses, +2.5, Clear, Antifog (11515-00000-20)
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11436-00000-20)
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (BKH15G)
- 3M Eye Protection