Shop All Reader Eyewear
3M
Reading Glasses, +2.5, Clear, Polycarbonate
Mfr # 13355-00000-20
Zoro # G0190592
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +2.50
- Lens Coating Anti-Fog
- Lens Color Clear
- Standards ANSI Z87.1-2003, CSA Z94.3-2002
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 13355-00000-20
- Zoro # G0190592
- UPC # 10078371622524
- Country of Origin Unknown
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Details
Item | Bifocal Safety Reading Glasses |
Diopter Strength | +2.50 |
Lens Coating | Anti-Fog |
Lens Color | Clear |
Standards | ANSI Z87.1-2003, CSA Z94.3-2002 |
Eyewear Venting | Non-Vented |
Frame Color | Black |
UV Protection | 0.999 |
Foam Lined | No |
X-Ray Detectable | No |
Frame Material | Plastic |
Diopter | +2.50 |
Lens Material | Polycarbonate |
Description
Bifocal Safety Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Frameless, Eyewear Size Universal, Foam Lined No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- ZING STOP Sign, 24X24", Aluminum (2341)
- BRADLEY Yoke & Sprayhead ASM for Eyewash (S05-100)
- PIP Cut-Resistant Gloves, S, 7" L, PR (09-H550SLPV/S)
- 3M Reading Glasses, +2.5, Gray, Polycarbonate (11379-00000-20)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- 3M Safety Reader Glasses, +1.5, Clear, Antifog (11513-00000-20)
- 3M Safety Reader Plus2.0 Clr Lens (91192-00002T)
- 3M Bifocal Reading Glasses, Diopter +1.5 (SF415AF)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11434-00000-20)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12420)
- 3M Eye Protection