Shop All Reader Eyewear
3M
Reading Glasses, +2.5, Clear, Polycarbonate
Mfr # 11376-00000-20
Zoro # G0190626
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1-2003, CSA Z94.3-2002
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11376-00000-20
- Zoro # G0190626
- UPC # 078371114787
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black; Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Silver/Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Adjustable Temples Length, Lens Angle and Nose Bridge, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Half-Frame, Eyewear Size M, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Emergency Blanket, Yellow, 54 x 80 In (650-1131-0000)
- KONG USA Snap Schackle, Stainless Steel, Size 1 (520010000XK)
- EDGE Knit Liner, 15 ga., White, Sz 6, PR (48-125)
- BRADY Restroom Sign, Bilingual, Plastic, 14X10 in, 125515 (125515)
- 3M Reading Glasses, +2.0, Clear, Polycarbonate (11375-00000-20)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11434-00000-20)
- 3M Safety Glasses, Wraparound Anti-Fog (S2015AF-BLU)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11374-00000-20)
- 3M Rdng Glss, +2.0 Top/Bottom, Clear, Plycrbnt (11458-00000-20)
- 3M Safety Reader Glasses, +2.0, Clear, Antifog (11514-00000-20)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84415)
- 3M Eye Protection