Shop All Reader Eyewear
3M
Reading Glasses, +2.0, Gray, Polycarbonate
Mfr # 11501-00000-20
Zoro # G3883022
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Traditional
- Lens Color Gray
- Eyewear Venting Non-Vented
- Standards ANSI Z87.1-2003, CSA Z94.3-2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 11501-00000-20
- Zoro # G3883022
- UPC # 078371665128
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Gray Lens Color, Anti-Fog Lens Coating, Traditional Eyewear Frame Design, Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Gray/Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Soft Nose Bridge, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Full-Frame, Eyewear Size M, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWGD104M)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSMG-X91-010)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-08)
- TILLMAN Gloves, PR (1155)
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11500-00000-20)
- 3M Rdng Glss, +2.0 Top/Bottom, Clear, Plycrbnt (11458-00000-20)
- 3M 3M„¢ NUVO„¢ Reader Safety Glasses, Clear Lens, Gray Frame, 1.5 Diopter (7000052797)
- 3M Bifocal Reading Glasses, Diopter +1.5 (SF415AF)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11434-00000-20)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11374-00000-20)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-120)
- 3M Reader Eyewear