Shop All Reader Eyewear
3M
Reading Glasses, +2.0, Clear, Polycarbonate
Mfr # 11375-00000-20
Zoro # G0190617
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1-2003, CSA Z94.3-2002
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11375-00000-20
- Zoro # G0190617
- UPC # 051141566863
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black; Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Silver/Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Adjustable Temples Length, Lens Angle and Nose Bridge, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Half-Frame, Eyewear Size M, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 4W (LQM S W 3 G ELN 120/277M6)
- ZORO SELECT Traffic Cone, 10 lb., Lime Cone Color (RS90045CT-LIME)
- AZAR DISPLAYS 14"W x 8.5"H Hanging Poster Frame, PK4 (172706)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M24)
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11376-00000-20)
- 3M Safety Reader Plus2.0 Clr Lens (91192-00002T)
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11378-00000-20)
- 3M Reader Safety Glasses, Bx Reader 11374-00000-20, +1.50 (78371-62046)
- 3M Bifocal Reading Glasses, Diopter +2.5 (SF425AF)
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11436-00000-20)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30150)
- 3M Reader Eyewear