Shop All Reader Eyewear
3M
Reading Glasses, +1.5, Gray, Polycarbonate
Mfr # 11377-00000-20
Zoro # G0190635
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Gray
- Standards ANSI Z87.1-2003, CSA Z94.3-2002
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11377-00000-20
- Zoro # G0190635
- UPC # 051131275744
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +1.50 Diopter Strength, Gray Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black; Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Silver/Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Adjustable Temples Length, Lens Angle and Nose Bridge, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Half-Frame, Eyewear Size M, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zenith Face Shield (WVI99001-500)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403200)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- PIG Roof Leak Diverter, Color Black, PVC, 3/4 (TLS820-BK)
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11378-00000-20)
- 3M Reading Glasses, +2.5, Gray, Polycarbonate (11379-00000-20)
- 3M Safety Reader Plus2.0 Clr Lens (91192-00002T)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11374-00000-20)
- 3M Bifocal Reading Glasses, Diopter +2.0 (SF420AF)
- 3M Safety Reader Glasses, +2.5, Clear, Antifog (11515-00000-20)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +2.00 (UVXA951)
- 3M Reader Eyewear