Shop All Reader Eyewear
This Product is Discontinued
3M
Reading Glasses, +1.5, Clear, Polycarbonate (Discontinued)
Mfr # 11477-00000-10
Zoro # G0190696
This Product is Discontinued
Key Features
- Diopter Strength +1.50
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1-2003, CSA Z94.3-2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 11477-00000-10
- Zoro # G0190696
- UPC # 051131371804
- Country of Origin China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Gray Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Lanyard, LED Lights, Replaceable CR2032 3V Battery, Storage Bag, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Half-Frame, Eyewear Size M, Foam Lined No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.