Shop All Reader Eyewear
3M
Reading Glasses, +1.5, Clear, Polycarbonate
Mfr # 11374-00000-20
Zoro # G0190601
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diopter Strength +1.50
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1-2003, CSA Z94.3-2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11374-00000-20
- Zoro # G0190601
- UPC # 078371113773
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black; Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Silver/Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Adjustable Temples Length, Lens Angle and Nose Bridge, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Half-Frame, Eyewear Size M, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Compact Nylon Padlock 8 in Steel Shackle KD Red with 15.75 in Cable (146124)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-RA_7X10 (U1-1017-RA_7X10)
- INCOM Floor Mrking Tape, Circle, Blue, 3"dia, PK25 (LM200B)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (6012M)
- 3M Reader Safety Glasses, Bx Reader 11374-00000-20, +1.50 (78371-62046)
- 3M Nuvo™ Reader Safety Glasses, Clear Lens, Gray Frame, +2.0 Diopter (11435-00000-20)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- 3M Safety Glasses, Wraparound Anti-Fog (S2015AF-BLU)
- 3M Rdng Glss, +2.0 Top/Bottom, Clear, Plycrbnt (11458-00000-20)
- 3M Safety Reader Glasses, +1.5, Clear, Antifog (11513-00000-20)
- KLEENGUARD V60 Nemesis Rx Reader Safety Glasses, Black Frame, Smoke Lens, +2.5 Diopter Strength, PK12 (KCC22519)
- 3M Reader Eyewear