Shop All Reader Eyewear
3M
Rdng Glss, +2.0 Top/Bottom, Clear, Plycrbnt
Mfr # 11458-00000-20
Zoro # G0191055
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Clear
- Eyewear Venting Non-Vented
- Standards ANSI Z87.1-2003, CSA Z94.3-2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11458-00000-20
- Zoro # G0191055
- UPC # 078371826031
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black; Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Silver/Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Adjustable Lens, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Half-Frame, Eyewear Size M, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Personal Lockout Kit with Pouch, Red (S1010P410)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- SIGNMISSION OSHA Warning Sign, 3.5" H, 5" W, Horn Or Light Indicates A Refrigerant Or, Landscape, 10PK (OS-WS-D-35-L-12185-10PK)
- NMC Caution Wear Mask Respiratory Irritants In This Area Sign (CGA36RB)
- 3M Rdng Glss, +2.5 Top/Bottom, Clear, Plycrbnt (11459-00000-20)
- 3M Reading Glasses, +2.0, Clear, Polycarbonate (11375-00000-20)
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11377-00000-20)
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11436-00000-20)
- 3M Bifocal Reading Glasses, Diopter +2.5 (SF425AF)
- 3M 3M„¢ NUVO„¢ Reader Safety Glasses, Clear Lens, Gray Frame, 1.5 Diopter (7000052797)
- CONDOR Reading Glasses, +1.25, Gray, Polycarbonate (6PPA1)
- 3M Eye Protection