Shop All Cargo Bars & Decking Beams
This Product is Discontinued
3M
Ratcheting Cargo Bar, 40-1/2 In.L, Steel (Discontinued)
Mfr # 1970200
Zoro # G1132817
This Product is Discontinued
Key Features
- Length 40 1/2 in
- Width 3 11/16 in
- Adjustment Range 40 in to 71-1/4 in
- Material Steel
- Pad Size 3-1/8 in x 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1970200
- Zoro # G1132817
- UPC # 042899714781
- Country of Origin Unknown
- Category Cargo Bars & Decking Beams
Dimensions
Length | 40 1/2 in |
Width | 3 11/16 in |
Pad Size | 3-1/8 in x 2-1/4 in |
Tubing Size | 1-1/8 in x 1 in |
Body Width | 3 3/4 in |
Overall Extended Length | 40 1/2 in |
Adjustment Length - Maximum | 71 1/4 in |
Adjustment Length - Minimum | 40 in |
Details
Item | Ratcheting Cargo Bar |
Adjustment Range | 40 in to 71-1/4 in |
Material | Steel |
Tubing Shape | Round |
End Pads | Rectangular, Rubber |
Body Material | Steel |
Description
Ratcheting Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 40 in, Adjustment Length - Maximum 71 1/4 in, Body Material Steel, Body Width 3 3/4 in, Overall Extended Length 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.