Shop All Ratchet Tie Downs
This Product is Discontinued
3M
Ratchet Tie-down, 600 Lb., Flat Hook, PK4 (Discontinued)
Mfr # 9425100
Zoro # G5113367
This Product is Discontinued
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 10 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 600 lb
- Breaking Strength 1800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9425100
- Zoro # G5113367
- UPC # 042899242512
- Country of Origin Unknown
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 10 ft |
Cargo Tie Down Width | 1 in |
Strap Length | 10 ft. |
Strap Width | 1" |
Manufacturers Warranty Length | Limited 90 days |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Ratchet |
Working Load Limit | 600 lb |
Breaking Strength | 1800 lb |
Cargo Tie Down End Type | Flat Hook |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Blue |
Fitting Style | Flat Hook |
For Use With | Standard Duty Needs, Secure Motorcycles, Fishing Boats, Jet Skis, Snowmobiles |
Includes | Mounting Instructions |
Body Material | Steel |
Item | Tie Down Strap |
Adjustment Type | Ratchet |
Description
Tie Down Strap, Working Load Limit 600 lb, Color Blue, Manufacturers Warranty Length Limited 90 days, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.