Shop All Ratchet Tie Downs
This Product is Discontinued
3M
Ratchet Tie-down, 300 Lb., S-Hook, PK4 (Discontinued)
Mfr # 9210500
Zoro # G5113324
This Product is Discontinued
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 10 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 1,830 lb
- Breaking Strength 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 9210500
- Zoro # G5113324
- UPC # 042899321057
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 10 ft |
Cargo Tie Down Width | 1 in |
Strap Length | 10 ft. |
Manufacturers Warranty Length | 3 Months |
Strap Width | 1" |
Overall Length | 10 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Ratchet |
Working Load Limit | 1,830 lb |
Breaking Strength | 900 lb |
Cargo Tie Down End Type | S-Hook |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Yellow |
Item | Tie Down Strap |
Adjustment Type | Ratchet |
Includes | Mounting Instructions |
Fitting Style | S-Hook |
For Use With | boxes, dirt bikes, Light Duty Needs, Rooftop cargo, small equipment |
Body Material | Steel |
End Type | Grab-Hook |
End Material | Steel |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 1,830 lb, Color Yellow, End Type Grab-Hook, Tie Down Material Polyester, Overall Length 10 ft, Manufacturers Warranty Length 3 Months, End Material Steel, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.