Shop All Film Tape
3M
Radiant Film Tape, 10"x10", PK5
Mfr # 3M CM592 10 X 10-5
Zoro # G5537397
Sold in multiples of 7 for $314.23
$314.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 10"
- Tape Shape Square
- Tape Color Translucent (Rainbow Colors)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 10" |
Tape Length | 10" |
Details
Item | Radiant Light Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Square |
Tape Color | Translucent (Rainbow Colors) |
Description
Radiant Film Tape,10 In.x10 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Foil Tape, 2 13/16 in W x 50 1/4 yd L, 8 mil Thick, Silver, FSK, 1 Pk (FSK)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 50 mL Bottle (11150)
- SELKIRK SEALR TAPE 25'X0.75"" (100000)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White, Length: 5 yd. (4462)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (5413)
- 3M Polyester Tape, Blue, 3.78" x 72 yd. (8901)
- 3M Film Tape, Polyester, Blue, 4 In. x 10 Yd. (8901)
- 3M Film Tape, Vinyl, Red, 1/2 In x 36 Yd, PK72 (471)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (9325)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (1205)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- 3M Film Tape