Shop All Instant Adhesives
3M
Quick Fix, Adhesive Kit, PK6
Mfr # 08224
Zoro # G6772512
product price: $214.99
/pk 6, $35.83/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 15 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08224
- Zoro # G6772512
- UPC # 00051135082249
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 15 oz |
Details
Item | Adhesive Remover |
Description
Quick Fix,Adhesive Kit,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 13 mil, White (357)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (2096061)
- LOCTITE Instant Gasket 190ml AE Silicones Black (LOC40479)
- DEWALT Dispensing Tool, Metal (08128-PWR)
- 3M Instant Adhesive Surface Activator, Scotch-Weld CA8 Series, 12 PK (CA8)
- 3M Duramix Super Fast Adhesive, 4747 (MMM4747)
- 3M Activator, 8155 Series, Clear, 1 L, Bottle 12 PK (08155)
- 3M 3M Plastic & Rubber Instant Adhesive, 20 g, Pack of 10 (PR1500)
- 3M Glue Stick, Scotch-Weld Instant Adhesives Series, Clear, 0.71 oz, Bottle (SF100)
- 3M High Strength Contact Adhesive 14.6 oz (90-DSC)
- LOCTITE Ultra Gel Control Super Glue, Clear, 0.14 fl oz (LOC1363589)
- 3M Instant Adhesives