Shop All Glues
3M
Quick Dry Tacky Glue, Non-Toxic, 2 oz, Clear
Mfr # 6052
Zoro # G604936252
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | All Purpose Glue |
Color | Clear |
Description
3m scotch quick-drying tacky glue offers an ideal way to bond papers, foam core, poster board, cardstock and cardboard at home or the office. Glue is also effective on metal, ceramics and leather. Glue bonds paper to paper in less than one minute and will not wrinkle or bleed through most papers. Quick-drying, permanent adhesive incorporates a fine tip for ease and precision. Adhesive remains flexible even when dry and dries clear. Tight-seal cap helps reduce dry-out. Nontoxic glue is photo-safe, acid-free and pvc-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Joint/Drill Collar Compound, 1 gal, Pail, Metallic, Kopr-Kote (10123)
- 3M 3M 4905 VHB Tape 2" x 2", Clear, 20 mil, 100PK (4905)
- MINWAX 3.8 Oz Red Mahogany Wood Putty Oil-Based Non-Hardening (925)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC10112-0.75" X 5.5YD)
- BAZIC PRODUCTS Bazic 3g / 0.10 Oz. Super Glue, 96PK (2006)
- GORILLA GLUE Glue, Clear, 0.53 oz (7805003)
- SCHOOL SMART GLUE STICK 0.27IN MINI 100 PK (DT-100SS)
- TOMBOW MONO GLUE STICK, SMALL, 3PK (62210)
- JMK Max Force Household Super Glue 5 pk, 5PK (06-2409)
- GORILLA GLUE Glue, Natural, 4 oz (6202003)
- SUREBONDER Construction Grade Glue (CG-1R10T)
- 3M Glues