Shop All Filtration Accessories
3M
Quick Connect Filter, Polypropylene
Mfr # 3MROP416-20A
Zoro # G4730025
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Under Sink Water Filtration Systems
- Diameter 4 3/8 in
- Overall Height 13 3/4 in
- Service Life Not Available
- Reduces Cyst
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3MROP416-20A
- Zoro # G4730025
- UPC # 00051128895764
- Country of Origin Mexico
- Category Filtration Accessories
Dimensions
Diameter | 4 3/8 in |
Overall Height | 13 3/4 in |
Details
For Use With | Under Sink Water Filtration Systems |
Item | Quick Connect Filter |
Service Life | Not Available |
Reduces | Cyst |
Standards | NSF |
Filter Media | Polypropylene |
Application | Drinking and Cooking Water, Under-Sink |
Maximum Pressure | 100 psi |
Compatible Mfr. Model Number | 3MRO401, 3MRO501 |
Maximum Temperature | 100 Degrees F |
Features | Reverse Osmosis Membrane |
Minimum Pressure | 25 psi |
Minimum Temperature | 40 Degrees F |
Description
Quick Connect Filter, For Use With Under Sink Water Filtration Systems, Reduces Cyst, Diameter 4 3/8 in, Overall Height 13 3/4 in, Service Life Not Available, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Drinking and Cooking Water, Under-Sink, Standards NSF, Compatible Mfr. Model Number 3MRO401, 3MRO501, Compatible with Grainger Part Number 254V18, 254Z73, Features Reverse Osmosis Membrane, Maximum Pressure 100 psi, Minimum Pressure 25 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet Flushing System, White (4188A174.020)
- DELTA Lahara, TubSpt-Pull-Up Diverter SS (RP51303SS)
- BALDWIN FILTERS Fuel Filter Kit, For Detroit Diesel (PF9924 KIT)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- 3M RO Replacement Post Carbon Block Filter (3MROP316)
- 3M Male NPT Adapter, 3/4", 50-93732, 1 (50-93732)
- 3M Quick Connect Filter, 5 micron (3MROP411-20A)
- 3M RO Replacement Sediment/Carbon Prefilter (3MROP310)
- 3M RO Cartridge (TFS450CTG)
- 3M Quick Connect Filter, Polypropylene (3MROP412-20A)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W5P Polypropylene Whole House Sediment Filter Cartridge; 5 Micron - Pack of 2 (AMERICAN-PLUMBER-W5P)
- 3M Filtration Accessories