Shop All Filtration Accessories
3M
Quick Connect Filter, Polypropylene
Mfr # 3MROP412-20A
Zoro # G4729885
original price:
$52.65
5% off
new price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Under Sink Water Filtration Systems
- Diameter 3 3/8 in
- Filter Media Polypropylene
- Overall Height 13 1/2 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3MROP412-20A
- Zoro # G4729885
- UPC # 00051128895269
- Country of Origin Mexico
- Category Filtration Accessories
Dimensions
Diameter | 3 3/8 in |
Overall Height | 13 1/2 in |
Details
For Use With | Under Sink Water Filtration Systems |
Item | Quick Connect Filter |
Filter Media | Polypropylene |
Standards | NSF |
Application | Drinking and Cooking Water, Under-Sink |
Service Life | Not Available |
Minimum Pressure | 25 psi |
Maximum Temperature | 100 Degrees F |
Minimum Temperature | 40 Degrees F |
Features | Reverse Osmosis Membrane |
Compatible Mfr. Model Number | 3MRO401, 3MRO501 |
Maximum Pressure | 100 psi |
Description
Quick Connect Filter, For Use With Under Sink Water Filtration Systems, Diameter 3 3/8 in, Overall Height 13 1/2 in, Service Life Not Available, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Drinking and Cooking Water, Under-Sink, Standards NSF, Compatible Mfr. Model Number 3MRO401, 3MRO501, Compatible with Grainger Part Number 254V18, 254Z73, Features Reverse Osmosis Membrane, Maximum Pressure 100 psi, Minimum Pressure 25 psi, Minimum Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P559)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE447)
- DELTA Universal Showering Components 4-Setting In2ition Chrome (75486C)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF6)
- 3M RO Cartridge (5626903)
- 3M RO Cartridge (TFS450CTG)
- 3M Quick Connect Filter, 5 micron (3MROP411-20A)
- 3M Water Filter, 100 deg. F, 12-1/2 in. H (5625901)
- 3M RO Replacement Sediment/Carbon Prefilter (3MROP310)
- 3M Quick Connect Filter, Polypropylene (3MROP416-20A)
- PENTAIR/PENTEK Bag Housing, 28-2/5 In., 2 In NPT, 90 gpm (ES12NA415-75)
- 3M Filtration Accessories