Shop All Water Filter Cartridges
3M
Quick Connect Filter, 7 gpm, 4 7/8" dia.
Mfr # 5637307
Zoro # G508370671
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ice Machines, Multi-Equipment Foodservice Applications
- Flow Rate 7 gpm
- For Use With 3M High Flow Series Systems
- Overall Height 20 5/8 in
- Reduces Scale, Sediment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5637307
- Zoro # G508370671
- UPC # 00638060357705
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Overall Height | 20 5/8 in |
Diameter | 4 7/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Details
Application | Ice Machines, Multi-Equipment Foodservice Applications |
Flow Rate | 7 gpm |
For Use With | 3M High Flow Series Systems |
Reduces | Scale, Sediment |
Features | Encapsulated Cartridge Reduces Media Contamination During Change-Outs, Enhances Water Clarity, Reduces Sediment Carry Over |
Compatible Mfr. Model Number | HF95-S-SR |
Filter Media | Non-Woven |
Series | High Flow |
Maximum Temperature | 100 Degrees F |
Minimum Pressure | 25 psi |
Item | Quick Connect Filter |
Micron Rating | 5 micron |
Minimum Temperature | 40 Degrees F |
Standards | FDA CRF-21, NSF Certified |
Maximum Pressure | 125 psi |
Description
Quick Connect Filter, For Use With 3M High Flow Series Systems, Reduces Scale, Sediment, Micron Rating 5 micron, Flow Rate 7 gpm, Diameter 4 7/8 in, Overall Height 20 5/8 in, Filter Media Non-Woven, Maximum Temperature 100 Degrees F, Application Ice Machines, Multi-Equipment Foodservice Applications, Standards FDA CRF-21, NSF Certified, Series High Flow, Compatible Mfr. Model Number HF95-S-SR, Compatible with Grainger Part Number Not Applicable, Connection Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" FNPT Galvanized 90 Degree Elbow (0311001002)
- MUELLER Tee Reducing 1X1X1/2 Blk (310RT-1112)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 00WP2)
- DIXON Dry Disconnect Adapter, 4 x 3 In, 120 psi (DBA11-300)
- 3M Zeta Plus UW Fltr Crtrdg, Mdl Z2UB12PD20, Package Quantity 2, 1 gpm/sq. ft., 12" O.D., 7-3/8" H (Z2UB12PD205UW)
- 3M Quick Connect Filter, 1 gpm, 4.46" O.D., 20 45/64 in H (5633104)
- 3M Solid Filter Cartridge, 20 gpm, 1 Micron, 2.6" O.D., 20 in H (RT20Y16G20NN)
- 3M Water Filtration Products 47-5574707 Filter Cartridge for FM1500-B Under Sink Water Systems (635FM1500B)
- 3M Solid Filter Cartridge, 10 gpm, 50 Micron, 2.6" O.D., 10 in H (RT10L16G20NN)
- 3M Solid Filter Cartridge, 40 gpm, 25 Micron, 2.6" O.D., 40 in H (RT40F16G20NN)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF20-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2749)
- 3M Water Filter Cartridges