Shop All Water Filter Cartridges
3M
Quick Connect Filter, 6.7 gpm, 0.2 Micron, 2-3/4" O.D., 25 1/2 in H
Mfr # CARTPAK DP260
Zoro # G9911791
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Foodservice
- Flow Rate 6.7 gpm
- For Use With Water Filtration Systems
- Height 25 1/2 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CARTPAK DP260
- Zoro # G9911791
- UPC # 00016145228018
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 25 1/2 in |
Outside Dia. | 2-3/4" |
Filter Diameter | 2 3/4 in, 4 1/2 in |
Diameter | 2 3/4 in |
Overall Height | 25 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Water Filtration Systems, Reduces Bacteria, Cyst, Scale, Sediment, Micron Rating 0.2 micron, Flow Rate 6.7 gpm, Diameter 2 3/4 in, 4 1/2 in, Overall Height 25 1/2 in, Service Life 70,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Commercial Foodservice, Standards NSF 42, NSF 53, Series 3M High Flow, Compatible Mfr. Model Number 5625501, Compatible with Grainger Part Number 54EK33
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- ZSI Cushion Clamp Clamp, 1 In Wall, 5/8 In (UX5810)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-18)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 3 in Pipe Size (429422)
- 3M Quick Connect Filter, 1.7 gpm, 0.5 Micron, 4" O.D., 15 1/2 in H (5615105)
- 3M Water Filter System, 20 gpm, 5 Micron, 4-1/2" O.D., 25 1/8 in H (5621102)
- 3M BETALINE XL SERIES 1MICRON WATER FILTER ELEMENT (XL09PP010DG)
- 3M String Wound Filter Cartridge, 0.47 lpm (D-CCSB)
- 3M High Flow Series Dispenser Replacement Water Filter Cartridge (HF95)
- 3M Solid Filter Cartridge, 10 gpm, 10 Micron, 2.6" O.D., 10 in H (RT10C16G20NN)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SKH, Compatible to Pentair EV960651 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SKH-1p-9293)
- 3M Water Filter Cartridges