Shop All Filtration Accessories
3M
Quick Connect Filter, 5 micron
Mfr # 3MROP411-20A
Zoro # G4729517
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/8 in
- For Use With Under Sink Water Filtration Systems
- Overall Height 13 1/2 in
- Service Life Not Available
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3MROP411-20A
- Zoro # G4729517
- UPC # 051128895252
- Country of Origin Mexico
- Category Filtration Accessories
Dimensions
Diameter | 2 3/8 in |
Overall Height | 13 1/2 in |
Removes Particle Size Down To | 2 to 50 microns |
Details
Item | Quick Connect Filter |
For Use With | Under Sink Water Filtration Systems |
Service Life | Not Available |
Micron Rating | 5 micron |
Application | Drinking and Cooking Water, Under-Sink |
Filter Media | Polypropylene |
Standards | NSF |
Reduces | Particulates |
Compatible Mfr. Model Number | 3MRO401, 3MRO501 |
Minimum Pressure | 25 psi |
Maximum Temperature | 100 Degrees F |
Maximum Pressure | 100 psi |
Features | Reverse Osmosis Membrane |
Minimum Temperature | 40 Degrees F |
Description
Quick Connect Filter, For Use With Under Sink Water Filtration Systems, Reduces Particulates, Micron Rating 5 micron, Diameter 2 3/8 in, Overall Height 13 1/2 in, Service Life Not Available, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Drinking and Cooking Water, Under-Sink, Standards NSF, Compatible Mfr. Model Number 3MRO401, 3MRO501, Compatible with Grainger Part Number 254V18, 254Z73, Features Reverse Osmosis Membrane, Maximum Pressure 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tank Assy-1300W120V(C-Ul Purc (AH-1300-C)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 1, CI (801A)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1 in Pipe Size (855-010)
- 3M Water Filtration Products Parts (50-93737)
- 3M RO Replacement Sediment/Carbon Prefilter (3MROP310)
- 3M RO Membrane (3MROM413)
- 3M RO Replacement Post Carbon Block Filter (3MROP316)
- 3M Water Filter, 100 deg. F, 12-1/2 in. H (5625901)
- 3M RO Cartridge (5626903)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TIER1-SW-2 Whole House Filter Wrench; 2 per Pack (TIER1-SW-2)
- 3M Filtration Accessories