Shop All Water Filter Cartridges
3M
Quick Connect Filter, 2.1 gpm, 3 Micron, 5-23/64" O.D., 14 39/64 in H
Mfr # 5613307
Zoro # G0335793
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cold Beverage
- Flow Rate 2.1 gpm
- For Use With Cold Beverage
- Height 14 39/64 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5613307
- Zoro # G0335793
- UPC # 054007970491
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 14 39/64 in |
Outside Dia. | 5-23/64" |
Filter Diameter | 5 23/64 in |
Diameter | 5 3/8 in |
Overall Height | 14 5/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Quick Connect Filter, For Use With Cold Beverage, Reduces Sediment, Micron Rating 3 micron, Flow Rate 2.1 gpm, Diameter 5 3/8 in, Overall Height 14 5/8 in, Service Life 25,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Cold Beverage, Standards NSF 42, Series 3M High Flow, Compatible Mfr. Model Number BEV140
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 96 in, 1 in Wall, Light gray (0079-2496SS100-SH-0000-00)
- ZORO SELECT PVC Repair Coupling, Hub, 3 in Pipe Size (05967)
- LEGEND VALVE 1/8" x 3" GALV. NIPPLE (356-004)
- THRIFCO PLUMBING 2 Inch ABS Repair Coupling (6795002)
- 3M Quick Connect Filter, 1.5 gpm, 5 Micron, 15 in H (CFS9110-S)
- 3M Quick Connect Filter, 150 gpm, 12 in H (5598725)
- 3M Solid Filter Cartridge, 20 gpm, 10 Micron, 2.6" O.D., 20 in H (RT20C16G20NN)
- 3M String Wound Filter Cartridge, 4 gpm, 0.5 Micron, 2-7/8" O.D., 19 1/2 in H (DCCSZ2)
- 3M Solid Filter Cartridge, 10 gpm, 5 Micron, 2.6" O.D., 10 in H (RT10B16G20NN)
- 3M Water Filter System, 20 gpm, 5 Micron, 4-1/2" O.D., 25 1/8 in H (5621101)
- PENTAIR/PENTEK Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-7/8" O.D., 9 3/4 in H, 2 PK (155584-75)
- 3M Water Filter Cartridges