Shop All Water Filter Cartridges
3M
Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 16 1/2 in H
Mfr # 5615109
Zoro # G0335653
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea Water Filtration, Iced Tea Maker Water Filtration
- Flow Rate 1.5 gpm
- For Use With Coffee and Hot Tea Water Filtration, Iced Tea Maker Water Filtration
- Height 16 1/2 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5615109
- Zoro # G0335653
- UPC # 00016145801990
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 16 1/2 in |
Outside Dia. | 4" |
Filter Diameter | 4 in |
Overall Height | 16 1/2 in |
Diameter | 4 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Coffee and Hot Tea Water Filtration, Iced Tea Maker Water Filtration, Reduces Cyst, Scale, Sediment, Micron Rating 0.5 micron, Flow Rate 1.5 gpm, Diameter 4 in, Overall Height 16 1/2 in, Service Life 9,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Coffee and Hot Tea Water Filtration, Iced Tea Maker Water Filtration, Standards NSF 42, NSF 53, Series 3M High Flow, Compatible Mfr. Model Number 5616001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10085)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 1/4 (ZUSA-PF-7866)
- ZORO SELECT PVC Closet Flange, Hub, 4 in x 3 in Pipe Size (05920)
- HOSE MASTER 2-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ250FLXFL120)
- 3M 20 in Replacement Pre-Filter (CFS210-2)
- 3M Solid Filter Cartridge, 30 gpm, 50 Micron, 2.6" O.D., 30 in H (RT30L16G20NN)
- 3M Quick Connect Filter, 10 gpm, 0.2 Micron, 2-3/4" O.D., 24 7/64 in H (CARTPAK DP290)
- 3M Quick Connect Filter, 1.5 gpm, 5 Micron, 15 in H (CFS9110-S)
- 3M Quick Connect Filter, 2.5 gpm, 0.2 Micron, 5-23/64" O.D., 14 39/64 in H (5613303)
- 3M Quick Connect Filter, 5 gpm, 0.2 Micron, 4-1/2" O.D., 28 in H (5613503)
- CAMCO C 2063 REPLACEMENT CARTRIDGE (52412)
- 3M Water Filter Cartridges