Shop All Water Filter Cartridges
3M
Quick Connect Filter, 100 gpm, 12 in H
Mfr # CFS M (RO MEMBRANE)
Zoro # G9911170
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Foodservice
- Flow Rate 100 gpm
- For Use With ScaleGard Reverse Osmosis Replacement Filter Cartridge
- Height 12 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # CFS M (RO MEMBRANE)
- Zoro # G9911170
- UPC # 051128895061
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 12 in |
Filter Diameter | 3 1/4 in |
Overall Height | 12 in |
Diameter | 3 1/4 in |
Details
Application | Commercial Foodservice |
Flow Rate | 100 gpm |
For Use With | ScaleGard Reverse Osmosis Replacement Filter Cartridge |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Service Life | 100 gal |
Filter Flow Rate | 0.5 gpm |
Fits Brand | 3M |
Item | Quick Connect Filter |
Filter Reduces | Chlorine Taste, Odor, Sediment, TDS |
Standards | NSF 42, NSF 53, NSF 58 |
Reduces | Total Dissolved Solids (TDS) |
Filter Media | Carbon |
Series | 3M CFS |
Features | Provides Consistent Quality Water, Reverse Osmosis Replacement Membrane for TDS Reduction in Boilerless Steamers, Combi-Ovens and Flash Steamers, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench |
Maximum Pressure | 125 psi |
Compatible Mfr. Model Number | 5636204, HF65-CL |
Maximum Temperature | 100 Degrees F |
Description
Quick Connect Filter, For Use With ScaleGard Reverse Osmosis Replacement Filter Cartridge, Reduces Total Dissolved Solids (TDS), Flow Rate 100 gpm, Diameter 3 1/4 in, Overall Height 12 in, Service Life 100 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Commercial Foodservice, Standards NSF 42, NSF 53, NSF 58, Series 3M CFS, Compatible Mfr. Model Number 5636204, HF65-CL, Compatible with Grainger Part Number 54EJ74, 54EJ76
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Thermostatic Mixing Valve, 3/4in., 230 psi (HG110D)
- OATEY Shower Drain Pvc Offset 2In (42787)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline (107-136-NPG)
- MOEN Triva Single Robe Hook (BP1803BL)
- 3M Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 16 1/2 in H (5615109)
- 3M Solid Filter Cartridge, 10 gpm, 1 Micron, 2.6" O.D., 10 in H (RT10Y16G20NN)
- 3M BETALINE XL SERIES 1MICRON WATER FILTER ELEMENT (XL09PP010DG)
- 3M Quick Connect Filter, 1 gpm, 4.46" O.D., 20 45/64 in H (5633104)
- 3M Quick Connect Filter, 5 gpm, 3 Micron, 4-1/2" O.D., 28 in H (5613507)
- 3M Water Filtration Products 47-5574707 Filter Cartridge for FM1500-B Under Sink Water Systems (635FM1500B)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for Samsung DA29-0020B/20A, HAF-CIN (SGF-DA20B Rx)
- 3M Water Filter Cartridges