Shop All Water Filter Cartridges
3M
Quick Connect Filter, 1 gpm, 4.46" O.D., 20 45/64 in H
Mfr # 5633104
Zoro # G0566909
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Vending, Combi Oven and Proofer Oven Water Filtration, Steamer
- Flow Rate 1 gpm
- For Use With Blend Series Filter
- Height 20 45/64 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5633104
- Zoro # G0566909
- UPC # 05900422037583
- Country of Origin Poland
- Category Water Filter Cartridges
Dimensions
Height | 20 45/64 in |
Outside Dia. | 4.46" |
Filter Diameter | 4 7/8 in |
Diameter | 4 1/2 in |
Overall Height | 20 3/4 in |
Details
Application | Coffee and Vending, Combi Oven and Proofer Oven Water Filtration, Steamer |
Flow Rate | 1 gpm |
For Use With | Blend Series Filter |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Service Life | Not Available |
Filter Flow Rate | 1.0 gpm |
Filter Reduces | Hardness |
Item | Quick Connect Filter |
Fits Brand | 3M |
Standards | NSF, WQA |
Filter Media | Polypropylene |
Series | 3M ScaleGard Blend |
Maximum Temperature | 100 Degrees F |
Features | Ion Exchange Media Helps to Reduce Hardness and Improve Beverage Quality for Espresso Applications, Provides Consistent Quality Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench |
Minimum Pressure | 25 psi |
Maximum Pressure | 125 psi |
Description
Quick Connect Filter, For Use With Blend Series Filter, Flow Rate 1 gpm, Diameter 4 1/2 in, Overall Height 20 3/4 in, Service Life Not Available, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Coffee and Vending, Combi Oven and Proofer Oven Water Filtration, Steamer, Standards NSF, WQA, Series 3M ScaleGard Blend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Smartcap Screw-On Toilet Bolt Caps, White (442-2W)
- WORLD DRYER Hand Dryer (GXT9)
- BRADLEY Bradley 1.5 Gpm Aerator (S05-172)
- ZORO SELECT 1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BND19)
- 3M High Flow Series Dispenser Replacement Water Filter Cartridge (HF95)
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621006)
- 3M Quick Connect Filter, 20 gpm, 15 Micron, 4-1/2" O.D., 20 1/16 in H (5621001)
- 3M Solid Filter Cartridge, 40 gpm, 5 Micron, 2.6" O.D., 40 in H (RT40B16G20NN)
- 3M Solid Filter Cartridge, 20 gpm, 5 Micron, 2.6" O.D., 20 in H (RT20B16G20NN)
- 3M Solid Filter Cartridge, 20 gpm, 1 Micron, 2.6" O.D., 20 in H (RT20Y16G20NN)
- ISPRING Sediment Water Filter Replacement Cartridges 6PK (FP25BX6)
- 3M Water Filter Cartridges