Shop All Water Filter Cartridges
3M
Quick Connect Filter, 0.5 gpm, 3.19" O.D., 17 5/16 in H
Mfr # PS124
Zoro # G0566927
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Vending, Combi Oven and Proofer Oven Water Filtration, Steamer
- Flow Rate 0.5 gpm
- For Use With ScaleGard Blend Series Filter Cartridge
- Height 17 5/16 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PS124
- Zoro # G0566927
- UPC # 05900422038474
- Country of Origin Poland
- Category Water Filter Cartridges
Dimensions
Height | 17 5/16 in |
Outside Dia. | 3.19" |
Filter Diameter | 3 3/8 in |
Overall Height | 17 1/4 in |
Diameter | 3 1/4 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Quick Connect Filter, For Use With ScaleGard Blend Series Filter Cartridge, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 17 1/4 in, Service Life 100 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Coffee and Vending, Combi Oven and Proofer Oven Water Filtration, Steamer, Standards NSF 42, Series ScaleGard, Compatible Mfr. Model Number 5634802, Compatible with Grainger Part Number 54EK08
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/2" Pipe Size (213P-8)
- LEGEND VALVE 1/2" T-536HP HEAVY NO-KINK (107-277)
- LEGEND VALVE 1/8" X 3-1/2" BLACK NIPPLE (355-005)
- THRIFCO PLUMBING American Standard Faucet Stem 9C-23H/C, Replaces Danco 15700B (4401792)
- 3M Quick Connect Filter, 100 gpm, 12 in H (CFS M (RO MEMBRANE))
- 3M 5 Micron Porosity Standard Sediment Cartridge (7100000558)
- 3M Solid Filter Cartridge, 20 gpm, 10 Micron, 2.6" O.D., 20 in H (RT20C16G20NN)
- 3M Filter Head (6213001)
- 3M Quick Connect Filter, 2 gpm, 5 Micron, 4" O.D. (5615240)
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621008)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG ADQ73613401 Refrigerator Water Filters (1PK) Made by AFC (ADQ73613401-AFC-RF-L4-1-73363)
- 3M Water Filter Cartridges