Shop All Quick Change Discs
3M
Quick Change Disc, Fine, 3"
Mfr # 7000000557
Zoro # G7900439
original price:
$2.19
9% off
new price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 120
- Grade Fine
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000557
- Zoro # G7900439
- UPC # 00051144805136
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Medium, Grit P120, Overall Diameter 3 in, Quick Change System TR, Series 777F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Crimped Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (14126)
- CONTINENTAL ABRASIVES 3"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-030751)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- ALC Corn Cob, Abrasive, 50 lb. (40125)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 4" (MMM7450)
- 3M Scotch-Brite Roloc Bristle Discs 50 Grit Coarse Green, 3" (MMM7526)
- 3M Bristle Disc, 1" 80 Grit (MMM7531)
- 3M 3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit (7000000751)
- 3M Hookit Gold Disc, P180C, 50 Discs Per Box, 3" (MMM917)
- 3M Medium Scotch Brite Roloc Surface Conditioning Discs, 4" (MMM7483)
- NORTON ABRASIVES Quick Change Disc, Coarse, 36 Grit, PK50 (66623319027)
- 3M Quick Change Discs