Shop All Quick Change Discs
3M
Quick Change Disc, Coated Abrasive, PK200
Mfr # 7000000555
Zoro # G2102252
product price: $356.99
/pk 200, $1.78/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 80
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000555
- Zoro # G2102252
- UPC # 00051144766345
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series 777F, Maximum Operating Speed 20,000 RPM, Color Orange, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22082)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443065)
- PEARL Silver Line ZC Maxidisc Flap Disc 7 x 7/8 Z40 T-27 (MX7040ZT)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247529)
- 3M Finesse-it Roloc Finishing Disc Pad 1473 (14736)
- 3M Quick Change Disc, AlO, 3in, 240G, TR, PK50 (7000045106)
- 3M Quick Change Disc, AlO, 3in, 120G, TR, PK50 (7000000389)
- 3M Roloc Disc Pad Assembly, 2" (MMM5539)
- 3M Quick Change Disc, AlO, 2in, 24G, TR, PK50 (7000028183)
- 3M DISC CLEAN STRIP XT PRO 4" SCOTCH-BRITE (3M21552)
- SCOTCH-BRITE Quick Change Disc, Coated/Non-Woven Blend (7000077959)
- 3M Quick Change Discs