Shop All Quick Change Discs
This Product is Discontinued
3M
Quick Change Disc, Cer, 3in, 80G, TR, PK200 (Discontinued)
Mfr # 963G
Zoro # G6022545
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 80
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 963G
- Zoro # G6022545
- UPC # 00051144111022
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Details
Item | Quick Change Disc |
Attaching System | TR |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Max RPM | 25,000 rpm |
Series | 963G |
Backing Material | Polyester Cloth |
Attachment Type | Roll-On/Off |
Abrasive Grade | Coarse |
Max. RPM | 20,000 RPM |
Disc Backing Material | Cloth |
Backing Weight | YN |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grit | 80 |
Color | Brown |
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight YN, Grade Medium, Grit 80, Series 963G, Color Brown, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.