Shop All Quick Change Discs
3M
Quick Change Disc, Cer, 3in, 60 Grit, Med, TR
Mfr # 7000000554
Zoro # G4328791
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 60
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000554
- Zoro # G4328791
- UPC # 00051144766338
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series 777F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 150 Grit, Gold, PK100 (8497035)
- WEILER Hand Tube Wire Brush, Brass, 1/2", 0.004", PK10 (93850)
- MILWAUKEE TOOL 180 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5180)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41150)
- 3M Quick Change Disc, AlO, 2in, 60G, TR, PK50 (7000000376)
- 3M Quick Change Disc, AlO, 3in, 36G, TR, PK50 (7000045093)
- 3M Roloc Disc Pad TR 82879, Soft 3 in 5/8-11 Internal, 5/pk (82879)
- 3M Flex Diamond Disc, 1in, 125Micron, TR, PK10 (60650023736)
- 3M Quick Change Disc, AlO, 3in, 120G, TSM, PK50 (7100035321)
- 3M Swivel Quick Change Connector 1/4 in NPT Ext 55180, 1/pk (55180)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 36 (A016136)
- 3M Quick Change Discs