Shop All Back Up Pads
3M
Quick Change Disc Backup Pad, 4" dia.
Mfr # 60440239774
Zoro # G7900481
product price: $18.25
/ea
Sold in multiples of 10 for $182.50
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Face Mounting Type TS
- Back Mounting Type Quick Change
- Back Mounting Size Disc Backup Pad
- Max. RPM 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440239774
- Zoro # G7900481
- UPC # 051141286563
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 4 in |
Back Mounting Size | Disc Backup Pad |
Face Mounting Size | 4" |
Diameter | 4" |
Overall Width | 4 in |
Tool Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Overall Diameter | 4 in |
Description
Disc Face Plate, Abrasive Mounting Quick Change System Not Applicable, Connector Type Unthreaded Hole, Backup Pad Shape Round, Device Material Plastic, Density Extra Hard, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes Not Applicable, Color Red, Overall Length Not Applicable, Overall Width 4 in, Overall Diameter 4 in, Overall Thickness Not Applicable, Product Type Disc Face Plate, Compatible with Manufacturer Model Number 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 3" Type 16 Cone, 5/8-11 Thd. - A 16 PSF (61820)
- VSM Abrasive Belt, 220 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 220 Grit, Very Fine, Silicon Carbide (9052)
- ZORO SELECT Carbide Bur, Ball Shape, 1/8 In, 1/8 Shank (310-002733)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (08834131602)
- 3M Buffing Pad, 3 in. (85084)
- 3M Disc Pad Hook Saver, 6 In. (20445)
- 3M Disc Pad, 3 in. (7000028147)
- 3M Disc Pad Hub, 2-1/2 in. (28442)
- 3M Disc Pad TS and TSM, Extr Hard, PK5 (7010299209)
- 3M Disc Interface Pad, 5 In Dia, PK10 (70166)
- NORTON CO Qk Chang Dsc BU Pad, 2D, TR, 2D (66623341083)
- 3M Back Up Pads